Shop MILWAUKEE TOOL

Backpack Sprayer, Polyethylene, 10 ft L Hose

  • Mfr # 3019-21WS
  • Zoro # G316267262

product price: 
$
499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
10 ft
Fill Opening Size
5 in
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3019-21WS
Zoro #
G316267262
UPC #
045242250042
Country of Origin
China
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Item
Backpack Sprayer
Number of Batteries Included
1
Battery Capacity
3 Ah
Product Type
Mobile Water Tank
Pressurizing Method
Battery Pump
In Tank Filter
Yes
Tool Series
M18(TM)
Spray Liquid
Non-Foam
Number of Nozzles Included
1
Number of Speeds
5
Includes Bare
Battery Included
Power Source
Cordless
Battery Platform
M18(TM)
Speed Settings
Variable
Tank Capacity
4 gal
Sprayer Form
Backpack
Sprayer Application
Concrete and Industrial
Spray Mechanism
Hose-End
Tool Weight
18.9 lb
Includes
Adjustable Harness
Voltage
18V DC
Sprayer Pressure - Maximum
60 psi
Hose Material
Plastic; PVC
Nozzle Material
Plastic
Adjustable Nozzle
Yes
Number of Chargers Included
1
Connection Type
Quick-Release
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Li-Ion
Basic Power Source
Battery Powered
Color
White; Black; Red
Handle Type
D-Handle
Series
SWITCH TANK(TM)
Battery Manufacturing Model Number
48-11-1840
OSHA Table 1 Compliant
Yes
Housing Material
Plastic
Charger Manufacturing Model Number
48-59-1812
Water Flow - Maximum
1.26 gpm
Battery Series
M18(TM) REDLITHIUM(TM)
Water Flow - Minimum
0.13 gpm
Number of Wheels
0
Features
Adjustable Harness, Adjustable Pressure Up to 60 psi, Interchangeable Tanks

Dimensions

Hose Length
10 ft
Fill Opening Size
5 in
Overall Length
10 1/2 in
Overall Height
22 1/2 in
Overall Width
15 in
Hose Diameter
1/2 in
Tank Size
4 gal
Fits Chest Size
Adjustable Harness, Adjustable Pressure Up to 60 psi, Interchangeable Tanks

Description

Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Polyethylene, Hose Length 10 ft, Hose Material Plastic; PVC, Wand Length Not Applicable, Wand Material Not Applicable, Includes Adjustable Harness

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.