Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Vacuum, 18 in H, 16 lb

  • Mfr # 0895-20

  • Zoro # G516663796


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Includes
(1) HEPA Filter, (1)-1-7/8 Expandable Hose, (1)-1-7/8 Telescoping Extension Wand, (1)-1-7/8 Ergonomic Handle, (1)-1-7/8 Pivoting Floor Tool, (1)-1-7/8 Crevice Tool
Hose Dia.
1.875 in
Amps
8A
Vacuum Filtration Type
HEPA
dBA
83 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0895-20
Zoro #
G516663796
UPC #
045242216499
Country of Origin
Viet Nam

Dimensions

Hose Dia.
1.875 in
Size
4 qt
Hose Length
72 in

Details

Item
Cordless Backpack Vacuum
Includes
(1) HEPA Filter, (1)-1-7/8 Expandable Hose, (1)-1-7/8 Telescoping Extension Wand, (1)-1-7/8 Ergonomic Handle, (1)-1-7/8 Pivoting Floor Tool, (1)-1-7/8 Crevice Tool
Amps
8A
Vacuum Filtration Type
HEPA
dBA
83 dB
Voltage
18V
Bag Type
Bagless
Watts
453 W

Description

Filter Efficiency 99.67 Percent at 0.3 microns, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Weight 16 lb, Height 18 in, Sound Level 83 dB, Motor Efficiency Type Brushless, Frequency Not Applicable, Voltage 18V DC, Hose Dia. 2 in, Hose Length 6 ft, Plug Type Cordless, Series Not Applicable, Features Tethered Remote Provides Full Control of Power Button and Modes, Wear-Hang-Carry Capabilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.