Zoro Homepage

Bag for 6 Ton Utility Crimper & Cutter

  • Mfr # 48-22-8277

  • Zoro # G301778568


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Color
Red/Black
Material
Nylon
Features
Drainage Hole, Durable Zipper, Individual Pouches, Top Handle, Water-Resistant
Type
6T
Height (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8277
Zoro #
G301778568
UPC #
045242573202
Country of Origin
China

Dimensions

Height (In.)
22 in
Length (In.)
22 in
Width (In.)
5 13/32 in
Depth (In.)
4 29/32 in

Details

Color
Red/Black
Material
Nylon
Features
Drainage Hole, Durable Zipper, Individual Pouches, Top Handle, Water-Resistant
Type
6T
Number of Pockets (Outside)
0
Item
Crimper Carrying Case
Number of Pockets
3
Number of Pockets (Inside)
3
For Use With
M18 Force Logic 6T Linear Utility Crimper

Description

Crimper Carrying Case, 6T, Width (In.) 5 13/32 in, Depth (In.) 4 29/32 in, Height (In.) 22 in, Length (In.) 22 in, Number of Pockets 3, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Nylon, Color Red/Black, For Use With M18 Force Logic 6T Linear Utility Crimper, Features Drainage Hole, Durable Zipper, Individual Pouches, Top Handle, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.