Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balaclava, Black, Unisex

  • Mfr # M753B

  • Zoro # G222254271


product price: $29.99
/ea
Sold in multiples of 12 for $359.88

Key Features

Size
One Size Fits Most
Color
Black
Style
Balaclava
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M753B
Zoro #
G222254271
UPC #
45242884780
Country of Origin
Cambodia

Dimensions

Size
One Size Fits Most

Details

Color
Black
Style
Balaclava
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No

Description

Balaclava, Style Balaclava, Garment Type Hat, Includes Lining Yes, Lining Material Brushed Feece, Areas Covered Ears, Face, Head, Neck, Adjustment Type Not Applicable, Closure Type Not Applicable, Material 5 Percent Spandex, 95 Percent Polyester, Pattern Not Applicable, Color Black, Maximum Hat Size Not Applicable, Length 15 3/8 in, High-Visibility No, Size Not Applicable, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.