Zoro Homepage

Band Saw, 44.875 in L, 550 SFPM

  • Mfr # 2929S-20

  • Zoro # G615921087


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Tool Weight
7.7 lb
Blade Length
44.875 in
Includes
Blades
Handle Type
D-Handle
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929S-20
Zoro #
G615921087
UPC #
045242835805
Country of Origin
China

Dimensions

Blade Length
44.875 in
Overall Length
20 3/8 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
5 in
Cutting Width
5 in
Cutting Length
5 in

Description

Band Saw, Voltage 18 V DC, Blade Length 44 7/8 in, Number of Speed Settings Continuous, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 7.7 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.