Zoro Homepage

Band Saw and Die Grinder

  • Mfr # 2929-20, 2984-20

  • Zoro # G015891348


product price: $753.38
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Voltage
18 V DC
Number of Batteries Included
0
Other Tool and Accessory Manufacturing Model Number
2984-20
Portable Band Saw - Manufacturing Model Number
2929-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-20, 2984-20
Zoro #
G015891348
UPC #
045242835782
Country of Origin
China

Dimensions

Portable Band Saw - Blade Length
44 7/8 in

Details

Number of Tools
2
Voltage
18 V DC
Item
Band Saw and Die Grinder
Number of Batteries Included
0
Other Tool and Accessory Manufacturing Model Number
2984-20
Portable Band Saw - Manufacturing Model Number
2929-20
Other Tools and Accessories Included
Band Saw, Die Grinder
Power Source
Cordless
Portable Band Saw - Cut Capacity
5 in
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
All Product Types Included
Die Grinder, Portable Band Saw
Includes Case
Case Not Included
Motor Type
Brushless
Wireless Tracking System
ONE-KEY(TM)
Battery Platform
M18(TM)
Includes Battery
Battery Included

Description

Band Saw and Die Grinder, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.