Band Saw and Grinder
Mfr # 2929-20, 2880-20
Zoro # G215891360
product price: $649.54
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Number of Tools
2
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Includes Battery
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2929-20, 2880-20
Zoro #
G215891360
UPC #
045242835782
Country of Origin
Multiple
Dimensions
Angle Grinder - Wheel Diameter
4 1/2 in, 5 in
Portable Band Saw - Blade Length
44 7/8 in
Details
Item
Band Saw and Grinder
Voltage
18 V DC
Number of Tools
2
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Includes Battery
Battery Included
Portable Band Saw - Manufacturing Model Number
2929-20
All Product Types Included
Braking Grinder, Portable Band Saw
Angle Grinder - Manufacturing Model Number
2880-20
Number of Batteries Included
0
Portable Band Saw - Cut Capacity
5 in
Motor Type
Brushless
Battery Platform
M18(TM)
Power Source
Cordless
Description
Band Saw and Grinder, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.