M18 FUEL Compact Band Saw Kit + 30-9/16" 8/10 TPI Extreme Thick Metal Band Saw Blade 3PK + M18 XC6.0

  • Mfr # 2829-22, 48-11-1865, 48-39-0630

  • Zoro # G509947261


product price:  $872.40
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Length
17 29/32 in
Tool Weight
7.67 lb
Includes
(1) Cordless Band Saw, (1) Case, (3) Batteries, (1) Charger, (4) Band Saw Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-22, 48-11-1865, 48-39-0630
Zoro #
G509947261
UPC #
045242544424
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Tool Length
17 29/32 in
Cutting Diameter - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Overall Length
17 15/16 in
Cutting Width - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.67 lb
Includes
(1) Cordless Band Saw, (1) Case, (3) Batteries, (1) Charger, (4) Band Saw Blades
Drive Type
Direct Drive
Standards
UL Listed
Charger Replacement
23Y581
Handle Type
D-Handle, Multi-Grip
Battery Capacity
(2) 3.0Ah; (1) 6.0Ah
Battery Pack Replacement
481Z44, 494D24
Dual Trigger
No
Battery Series
M18(TM) REDLITHIUM(TM)
Round Cutting Capacity
3 1/4 in
Power Source
Cordless
Battery Model No.
481Z44, 494D24
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Band Saw Blades, (3) Batteries
Charger Model
23Y581
Number of Speed Settings
Continuous
Brushless Motor
Yes
Number of Batteries Included
3
Charger Included
Yes
SFPM Range
0 to 540
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Minimum
0 SFPM
Battery Manufacturing Model Number
481Z44, 494D24
Motor Type
Brushless
Cutting Speed - Maximum
540 SFPM
Includes Battery
Battery Included
Charger Manufacturing Model Number
23Y581

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Band Saw Blades, (3) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (2) 3.0Ah; (1) 6.0Ah, Battery Pack Replacement 481Z44, 494D24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.