Zoro Homepage

Band Saw Kit, 44.875 in L, 550 SFPM

  • Mfr # 2929S-22

  • Zoro # G515921088


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0Ah
Tool Weight
11.2 lb
Voltage
18 V DC
Blade Length
44.875 in
Handle Type
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929S-22
Zoro #
G515921088
UPC #
045242835812
Country of Origin
China

Dimensions

Blade Length
44.875 in
Cutting Width - Maximum
5 in
Overall Length
20 3/8 in
Cutting Length - Maximum
5 in
Cutting Length
5 in
Cutting Width
5 in

Details

Item
Band Saw Kit
Battery Capacity
5.0Ah
Tool Weight
11.2 lb
Voltage
18 V DC
Handle Type
D-Handle
Includes
2929S-20 M18 FUEL Deep Cut Dual Trigger Band Saw with ONE KEY, 48-11-1850 M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, 48-59-1808 M18 and M12 Rapid Charger, Blade, Carrying Case
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1808
Includes Dual Trigger
Dual Trigger Included
Speed Control
Variable
Cutting Speed - Maximum
550 SFPM
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Tool Series
M18 FUEL(TM)
Power Source
Cordless
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1850
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Motor Type
Brushless
Number of Speed Settings
Continuous
Cutting Speed - Minimum
0 SFPM
Features
Electronic Speed Control; Thermal Overload Protection; Integrated Work Light

Description

Band Saw Kit, Voltage 18 V DC, Blade Length 44 7/8 in, Number of Speed Settings Continuous, Number of Batteries Included 1, Battery Capacity 5.0Ah, Battery Series M18(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 11.2 lb, Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.