Zoro Homepage

Band Saws, 18 V DC

  • Mfr # 2929-20, 2829-20, 2829-20

  • Zoro # G915891332


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Number of Tools
3
All Product Types Included
Portable Band Saw
Number of Batteries Included
0
Includes Battery
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-20, 2829-20, 2829-20
Zoro #
G915891332
UPC #
045242835782
Country of Origin
China

Dimensions

Portable Band Saw - Blade Length
35 3/8 in, 44 7/8 in

Details

Voltage
18 V DC
Number of Tools
3
Item
Band Saws
All Product Types Included
Portable Band Saw
Number of Batteries Included
0
Includes Battery
Battery Included
Number of Chargers Included
0
Portable Band Saw - Cut Capacity
3 1/4 in, 5 in
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Portable Band Saw - Manufacturing Model Number
2829-20, 2929-20
Battery Platform
M18(TM)
Power Source
Cordless

Description

Band Saws, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity Not Applicable, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.