Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Foam Banded Ear Plugs, Bullet Shape, 25 dB, Red

  • Mfr # 48-73-3201

  • Zoro # G603678344


product price: $12.97
/ea

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3201
Zoro #
G603678344
UPC #
045242552498
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
Universal
Ear Plug Size
One Size Fits All

Details

Item
Banded Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
1
Corded/Banded
Cordless
Metal Detectable
No
Insertion Method
Push-In
Color
Red
Material
Foam
Includes
(5) Pairs Foam Ear Plugs
Compatible Mfg. Model Number
48-73-3205; 48-73-3206
Cord Color
Red
Band Color - Hearing Protection
Red
Band Material - Hearing Protection
Plastic
Noise Reduction Rating NRR
25 dB
Standards
US EPA
Electrically Insulated
No
Earplug Pair Pack Type
Loose
Compatible Manufacturer Model Number
48-73-3205; 48-73-3206
Refill Type
Bulk Refill
Band Material
Plastic
Earplug Packaging
Clamshell

Description

Banded Ear Plugs are designed to provide you with all-day comfort and versatile wear. These MILWAUKEE earplugs are built with an adaptable design for 3-Point Wear. The secure fit; low-profile band allows you to adjust and pivot the band to a secure position while being worn. The band can adapt to comfortable, interchangeable foam or flanged earplugs. These banded earplugs have a Noise Reduction Rating (NRR) of up to 25 when in an over-the-head orientation to protect users against hazardous to protect you against hazardous noise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.