Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On 2981-20

M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (Discontinued)

  • Mfr # 2981-20
  • Zoro # G4376883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-20
Zoro #
G4376883
UPC #
045242537631
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
6 in
Tool Length
12 29/64 in
Spindle Thread Size
5/8 in-11
Overall Length
12 1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Includes
Bare Tool
Voltage
18V DC
Switch Type
Lock-On Slide Switch
Tool Weight
4.5 lb
Features
Ergonomic, Rapid Stop, Tool-Free Guard and Accessory Changing
Charger Replacement
23Y581
Battery Included / Bare Tool
Bare Tool
Duty
Heavy Duty
Speed Type
Single
Corded/Banded
Cordless
Brushless Motor
Yes
No Load RPM
9,000 RPM
Included Charger
No
Series
M18 FUEL(TM)
Battery Included
No
Lock-off
No
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Pack Replacement
481Z44
Lock-on
Yes
Application
Cutting, Grinding, Surface Preparation
Options Included
Bare Tool
Grip Style
Straight
Housing Material
Metal
For Wheel Type
Type 27
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Lock-On Switch
Yes
Brake Type
Electronic
Case Included
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Accessory Free Tool Change
Yes
Electrical Protection
Overload Protection
Tether Style
Tether Capable
Minimum Speed
9,000 RPM
Number of Batteries Included
0
Max. Speed
9,000 RPM
Lock-Off Switch
No
Charger Included
No
Switch Function
Slide, with Lock-On

Description

M18 FUEL 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The RAPID STOP Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.