Barricade Tape, DANGER DANGER, Red/Black, 3 in Wide x 1000 ft Length, Plastic, 2 mil

  • Mfr # 71-1004

  • Zoro # G610935072


product price:  $11.97
/ea

Key Features

Material
Plastic
Color
Red/Black
Legend
DANGER DANGER
Tape Width
3 in
Tape Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-1004
Zoro #
G610935072
UPC #
015812711044
Country of Origin
Thailand

Dimensions

Tape Width
3 in
Tape Length
1000 ft
Tape Thickness
2 mil

Details

Item
Barricade Tape
Material
Plastic
Color
Red/Black
Legend
DANGER DANGER

Description

Red Barricade 1000 Ft.Tape,Danger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.