
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-10-5625
Zoro #
G902541905
UPC #
45242089932
Country of Origin
Unknown
Dimensions
Secondary Collet Size
1/2 in
Primary Collet Size
1/4 in
Cord Length (in)
8
Details
Voltage
120
Amps
15
Features
Features,"Adjustable Depth Stops, Depth Adjustment, Electronic Speed Control, Variable Speed"
Color
Silver
Powered Tool Power Source
Electric - Corded
Housing Material
Aluminum
Router Base Type
Fixed
Maximum RPM
22000
Horsepower (hp)
3.5
Corded/Cordless
Corded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.