Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baselayer Work Shirt, 2XL, Black, Men's

  • Mfr # 403B-2X

  • Zoro # G322253785


product price: $49.99
/ea
Sold in multiples of 5 for $249.95

Key Features

Color
Black
Material
Polyester
Gender
Men's
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403B-2X
Zoro #
G322253785
UPC #
45242809905
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Black
Material
Polyester
Gender
Men's
Pockets
0

Description

Baselayer Work Shirt, Gender Men's, Style Shirt, Material Fabric, Fleece, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Fitted, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 31 in, Size-Body Type Regular, Application Construction, Collar Style Crew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.