Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baselayer Work Shirt, M, Black, Men's

  • Mfr # 403B-M

  • Zoro # G722254122


product price: $49.99
/ea
Sold in multiples of 5 for $249.95

Key Features

Material
Polyester
Gender
Men's
Color
Black
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403B-M
Zoro #
G722254122
UPC #
45242809844
Country of Origin
China

Dimensions

Size
M

Details

Material
Polyester
Gender
Men's
Color
Black
Pockets
0

Description

Baselayer Work Shirt, Gender Men's, Style Shirt, Material Fabric, Fleece, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Fitted, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28.5 in, Size-Body Type Regular, Application Construction, Collar Style Crew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.