Baselayer Work Shirt, S, Black, Men's
Mfr # 403B-S
Zoro # G122254623
product price: $49.99
/eaSold in multiples of 5 for $249.95
Key Features
Pockets
0
Material
Polyester
Color
Black
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403B-S
Zoro #
G122254623
UPC #
45242809820
Country of Origin
China
Dimensions
Size
S
Details
Pockets
0
Material
Polyester
Color
Black
Gender
Men's
Description
Baselayer Work Shirt, Gender Men's, Style Shirt, Material Fabric, Fleece, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Fitted, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size S, Maximum Neck Size Not Applicable, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 in, Size-Body Type Regular, Application Construction, Collar Style Crew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.