M18 HIGH OUTPUT XC6.0 Batteries, 2-Pack + M18 Six Pack Sequential Charger

  • Mfr # 48-11-1862, 48-59-1806

  • Zoro # G2539830


product price: $443.99
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee 18V Cordless Tools
Features
REDLINK(TM) Intelligence
Width
3 1/4 in
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 48-59-1806
Zoro #
G2539830
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 1/4 in
Height
3 1/4 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Battery
For Use With
Milwaukee 18V Cordless Tools
Features
REDLINK(TM) Intelligence
Battery Capacity
6 Ah
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
45LD79
Charger Input Voltage
120V AC
Cordless Tool Battery Type
Li-Ion
Includes
Battery Charger
Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Voltage
18 V
Charger Included
Yes
Number of Batteries Included
2
Wireless Tool Tracking
No
Weight
2.3 lb
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Included Charger Class
Standard
Automatic Shut-Off
No
Battery Series
HIGH OUTPUT(TM) XC
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion
Charger Model Number
Mfr. No. 48-59-1806
Charger Model
48-59-1806

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Mfr. No. 48-59-1806, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 3 1/4 in, Weight 2.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.