Shop MILWAUKEE TOOL
See all product information
Create Account
Battery, 2" L, 1 7/8" W, 3 3/8" H, 12V DC
- Mfr # 48-11-2422
- Zoro # G723356436
product price:Â
$
99.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M12(TM)
Overall Length
2 in
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Battery Capacity
2 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-2422
- Zoro #
- G723356436
- UPC #
- 45242403257
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- All-Weather Performance, Best-in-Class Construction, REDLINK(TM) Intelligence, Versatile
Details
- Battery Platform
- M12(TM)
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
- Battery Capacity
- 2 Ah
- Product Type
- Battery
- Item
- CP2.0 Battery
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 0
- Weight
- 0.5 lb
- Features
- All-Weather Performance, Best-in-Class Construction, REDLINK(TM) Intelligence, Versatile
- Voltage
- 12V DC
- Tool Series
- M12(TM)
Description
CP2.0 Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 12V DC, Charger Input Voltage Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Height 3 3/8 in, Overall Length 2 in, Overall Width 1 7/8 in, Weight 0.5 lb, Wireless Tracking System Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.