Shop MILWAUKEE TOOL
See all product information
Create Account
Battery Adapter, USB-C, 2 Ports
- Mfr # 48-59-2847
- Zoro # G622601712
product price:Â
$
79.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Battery Adapter
Features
Upto 30% Faster M18(TM) Battery Charging
Tool Series
M18(TM)
Compatible Product Type
M18(TM) TOP-OFF(TM) Charger & Power Supply (2847-20)
Connection Type
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-59-2847
- Zoro #
- G622601712
- UPC #
- 45242403547
- Country of Origin
- Viet Nam
Dimensions
- Fits Chest Size
- Upto 30% Faster M18(TM) Battery Charging
Details
- Accessory Type
- Battery Adapter
- Features
- Upto 30% Faster M18(TM) Battery Charging
- Tool Series
- M18(TM)
- Compatible Product Type
- M18(TM) TOP-OFF(TM) Charger & Power Supply (2847-20)
- Connection Type
- USB-C
- Number of Ports
- 2
- Item
- Battery Adapter
Description
Battery Adapter,USB-C,2 Ports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.