Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery and Charger, 5 Ah, Li-Ion

  • Mfr # 48-59-1809, 48-11-1850

  • Zoro # G412101408


product price: $477.49
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1809, 48-11-1850
Zoro #
G412101408
UPC #
045242593842
Country of Origin
Multiple

Dimensions

Overall Height
12 1/8 in
Overall Width
9 3/4 in
Overall Length
51 1/8 in

Details

Item
Charger and Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
Shop By
Hot Buys
Battery Series
XC
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Cells
10
Automatic Shut-Off
No
Charger Input Voltage
120V AC; 110V AC
For Use With
Milwaukee 18V Cordless Tools
Features
5-Year Warranty, Batteries Securely Latch to Charger, Charge 2 Batteries Simultaneously, Compatible with PACKOUT Modular Storage System, Cord Wrap Clip, REDLINK Intelligence, Storage Caddies, USB-A (2.1A) Port, Wall-Mountable
Includes
(1) Battery, (1) Charger
Weight
7.9 lb
Wireless Tracking System
No
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Included Charger Class
Rapid
Wireless Tool Tracking
No
Included Charger
Yes
Charger Model
800U24
Charger Replacement
800U24

Description

Battery and Charger, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 110V AC, 120V AC, Automatic Shut-Off No, Number of Cells 10, Battery Series M18(TM) REDLITHIUM(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), IEC Code Number Not Applicable, Overall Height 12 1/8 in, Overall Length 51 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.