Battery and Radio/Charger, Cordless, 12 V

  • Mfr # 48-11-2450, 2951-20

  • Zoro # G708864390


product price:  $312.75
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Voltage
12 V
Tool Length
5 11/16 in
Battery Capacity
5 Ah
Tool Depth
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450, 2951-20
Zoro #
G708864390
UPC #
045242615742
Country of Origin
China

Dimensions

Tool Length
5 11/16 in
Tool Depth
5 3/8 in
Tool Height
9 1/4 in

Details

Item
Battery and Radio/Charger
Standards
UL Listed
Voltage
12 V
Battery Capacity
5 Ah
Power Source
Cordless
Play Modes
AM, Bluetooth(R), FM, USB
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Presets Stations
10
Charging Type
Cordless Tool Battery
Battery Platform
M12(TM)
Battery Series
M12
For Use With
Milwaukee M12 Tools

Description

Radio Kit, Battery Platform M12(TM), Product Type Radio Kit, Power Source Cordless, Play Modes AM, Bluetooth(R), FM, USB, Tool Length 5 11/16 in, Tool Depth 5 3/8 in, Tool Height 9 1/4 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, Charging Type Cordless Tool Battery, Number of Presets Stations 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.