Zoro Homepage

Battery and Tower Light, 700 lm 1400 lm

  • Mfr # 48-11-2450, 2132-20

  • Zoro # G808864375


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Light Output Mode
High / Low
Battery Capacity
5 Ah
Series
ROCKET(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450, 2132-20
Zoro #
G808864375
UPC #
045242615742
Country of Origin
China

Dimensions

Minimum Height
31 in
Maximum Height
68 in

Details

Item
Battery and Tower Light
Voltage
12 V
Light Output Mode
High / Low
Battery Capacity
5 Ah
Series
ROCKET(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Maximum Head Rotation Angle
210 Degrees , 270 Degrees
Minimum Brightness Level
700 lm
Battery Platform
M12
Run Time
4 hr, 10 hr
Light Distribution
90 Degrees
Brightness Level
700 lm, 1,400 lm
Head Type
Rotating
Mount Type
Tripod
Maximum Brightness Level
1,400 lm

Description

Tower Light Kit, Battery Platform M12(TM), Series ROCKET(TM), Light Output Mode High, Low, Brightness Level 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Minimum Height 31 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 210 Degrees , 270 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5 Ah, Run Time 4 hr, 10 hr, Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.