Zoro Homepage

Battery Charger, 120V AC, (1) 72V

  • Mfr # MXFRC

  • Zoro # G615666049


product price: $379.00
/ea
Free Shipping & Returns

Key Features

For Use With
All MX FUEL(TM) Batteries
Features
Lightweight Compact Size, Cool-Cycle(TM) Active Cooling System Provides High-Speed Cooling for Less Downtime. Active Cooling Feature Works with Batteries that have Cool-Cycle(TM) Capability, Faster Charging for Increased Productivity
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
6 Ah
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFRC
Zoro #
G615666049
UPC #
045242845576
Country of Origin
China

Details

Item
Cordless Tool Battery Charger
For Use With
All MX FUEL(TM) Batteries
Features
Lightweight Compact Size, Cool-Cycle(TM) Active Cooling System Provides High-Speed Cooling for Less Downtime. Active Cooling Feature Works with Batteries that have Cool-Cycle(TM) Capability, Faster Charging for Increased Productivity
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
6 Ah
Number of Ports
1
For Battery Chemistry
Li-ion
Charger Input Voltage
120V
For Battery Voltage
72V
Charge Time
50 min (MX FUEL(TM) REDLITHIUM(TM) XC 6.0), 65 min (MX FUEL(TM) REDLITHIUM(TM) FORGE(TM) XC8.0)
Charging Port Voltage
(1) 72V

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time 50 min, 65 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 1, Charging Port Voltage (1) 72V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, For Use With All MX FUEL(TM) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.