Zoro Homepage

Battery Charger, 120V AC, (2) 18V

  • Mfr # 48-59-1802

  • Zoro # G1014092


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Color
Red, Black
Charging Type
Simultaneous
Charger Input Voltage
120V
Charging Port Voltage
(2) 18V
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1802
Zoro #
G1014092
UPC #
045242541362
Country of Origin
Viet Nam

Dimensions

Cord Length (ft)
6 ft
Length (in)
10.83 in

Details

Item
Battery Charger
Color
Red, Black
Series
M18
Charging Type
Simultaneous
Charger Input Voltage
120V
Charging Port Voltage
(2) 18V
Wireless Tool Tracking
No
Battery Capacity Charged in 1-Hour
5 Ah
Indicator Light
Yes
Battery Capacity
5.0 Ah
Plug Type
Two-Prong
Number of Ports
2 (Rapid Charging)
Charger Class
Rapid
For Battery Voltage
18V
Battery Chemistry
Li-ion
Battery Voltage (V)
18 in
Charge Time (hrs)
2 hr
Housing Material
Reinforced Nylon
For Use With
MILWAUKEE M18 batteries

Description

Our M18 Dual Bay Simultaneous Rapid Charger is capable of charging two batteries at once, over 3X faster than standard sequential chargers. The charger accepts all MILWAUKEE M18 batteries. This compact battery charger is equipped with REDLINK Intelligence that communicates directly with M18 batteries to monitor cell voltage, temperature and charge status to deliver the best combination of charge duration and pack lifespan. Charging batteries simultaneously at a rapid charge rate massively reduces downtime and maximizes productivity. Its compact size makes this an ideal charger to carry on and off the job, hang in a work trailer, or charge on the top shelf of a job box. Our M18 Dual Bay Simultaneous Rapid Charger is perfect for professionals who charge and swap battery packs throughout the day.


  • REDLINKTM intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan.
  • Internal fan maximizes charger performance
  • 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
  • Integrated hang holes for wall mounting
  • (2) M18TM Ports
  • Power Source: AC
  • 5 year charger warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.