Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Battery Charger, 12.0V, Li-Ion 2349-20

Battery Charger, 12.0V, Li-Ion (Discontinued)

  • Mfr # 2349-20
  • Zoro # G0267154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2349-20
Zoro #
G0267154
UPC #
045242184446
Country of Origin
United States

Details

Voltage
12.0
Battery Capacity
1.5Ah
Includes
2349 M12(TM) Cordless Power Port Bare Tool
Item
Battery Charger
For Use With
All Milwaukee(R) 12.0V Li-Ion Batteries
Charger Input Voltage
12VDC
Features
DC and USB Ports, LED Charge Status
Cordless Tool Battery Type
Li-Ion
Number of Ports
2

Description

Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 12VDC, Number of Ports 2, Battery Capacity 1.5Ah, Features DC and USB Ports, LED Charge Status, For Use With All Milwaukee(R) 12.0V Li-Ion Batteries, Includes 2349 M12(TM) Cordless Power Port Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.