Zoro Homepage

Battery Kit, 3 Ah, Li-Ion

  • Mfr # 48-11-2412, 48-11-2402

  • Zoro # G315890751


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Cordless Tool Battery Platform
M12(TM)
Includes
(3) Batteries
Wireless Tool Tracking
No
Battery Series
XC
Wireless Tracking System
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2412, 48-11-2402
Zoro #
G315890751
UPC #
045242286799
Country of Origin
Malaysia

Details

Cordless Tool Battery Platform
M12(TM)
Includes
(3) Batteries
Item
Batteries
Wireless Tool Tracking
No
Battery Series
XC
Wireless Tracking System
No
Number of Batteries Included
3
Charger Included
No
Battery Chemistry
Li-ion
Automatic Shut-Off
No
Cordless Tool Kit Contents
(3) Batteries
Voltage
12 V
Battery Capacity
3 Ah
For Use With
Milwaukee 12V Cordless Tools
Shop By
Hot Buys

Description

Battery Kit, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 3, Voltage 12V DC, Cordless Tool Kit Contents (3) Batteries, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M12(TM) REDLITHIUM(TM), M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M12(TM), Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.