Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (3-Pack)

  • Mfr # 48-11-1852, 48-11-1850

  • Zoro # G7958047


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Includes
(3) XC 5.0 Extended Capacity Battery Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 48-11-1850
Zoro #
G7958047
UPC #
045242350506
Country of Origin
Malaysia

Dimensions

Overall Height
3 in
Overall Length
4 1/2 in
Overall Width
3 1/8 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
3
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Includes
(3) XC 5.0 Extended Capacity Battery Packs
Series
M18 XC5.0
Features
Best-in-Class Construction: Offers, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Charger Replacement
23Y581
Green Environmental Attribute
Product is Rechargeable
For Use With
Milwaukee 18V Cordless Tools
Charger Input Voltage
120V AC
Weight
1.6 lb
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(3) Batteries
Battery Series
XC
Automatic Shut-Off
No
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 3, Voltage 18V DC, Cordless Tool Kit Contents (3) Batteries, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/8 in, Weight 1.6 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.