Zoro Homepage

Battery-Powered Electric Chain Hoist, 1 tons, 18V DC, Black, Red

  • Mfr # 2983-22HD

  • Zoro # G812467579


product price: $4,571.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Lift Speed
8 ft/min
Load Capacity
1 tons
Voltage
18V DC
Maximum Lifting Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2983-22HD
Zoro #
G812467579
UPC #
045242197477
Country of Origin
United States

Dimensions

Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/2 in

Details

Color
Black, Red
Lift Speed
8 ft/min
Load Capacity
1 tons
Voltage
18V DC
Maximum Lifting Capacity
2,000 lb
Programmable
Non-Programmable
Item
Battery-Powered Electric Chain Hoist
Maximum Lift Speed
8 fpm
Mount Type
Hook Mounted - No Trolley
Included Components
(2) M18 Batteries, Charger, Rolling Tool Box, Wireless Remote
Number of Speeds
Variable
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
1 fpm
Duty Classification
H2
Overload Protection Included
Yes
Headroom
4 in
Controls
Wireless Remote
Thermal Protection
Included
Motor Horsepower
1 hp
Finish
Red
Operating Voltage
18V DC

Description

The MILWAUKEE® M18TM COMPACT 1-TON CHAIN HOIST W/ ONE-KEYTM brings innovation into the Material Handling Category, designed to give users Effortless Installs, Less Down Time and Improved Mobility. Powered by M18TM REDLITHIUMTM Batteries, our solution eliminates the time needed to set up extension cords to power hoists onsite. The Kitted wireless remote delivers enhanced control in each lift. Equipped with 60ft of remote range, variable speed, and fine adjustment users gain more visibility and accurate installs. With a 46lb compact, lightweight design, and kitted PACKOUTTM Rolling Cart, the Chain Hoist gives users the ability to more efficiently move around site. Designed to lift in both inverted and standard orientations, the hoist increases material lifting versatility while decreasing onsite strain.


  • • 1 Metric Ton (2,204lbs), 20ft Chain
  • • One Man Carry - 46lbs
  • • Wireless Remote with up to 60ft Range
  • • Effortless Installs. Less Down Time. Improved Mobility.
  • • Inverted and Standard Installs
  • • Enhanced Control: Variable Speed and Fine Adjustment
  • • Hoist Battery Light Indicator
  • • Hoist Inspection Interval and Record Storage Via ONE-KEYTM
  • • 5 Year Tool Warranty, 3 Year Battery Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.