
Battery-Powered Power Head, 3 Speeds, 18 V
Mfr # 3016-20
Zoro # G216078418
product price: $229.00
/ea
Free Shipping & Returns
Key Features
Battery Platform
M18 FUEL(TM)
Number of Speeds
3
Voltage
18 V
Product Type
Cordless Power Head
Bare Tool/Battery Included
Bare Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016-20
Zoro #
G216078418
UPC #
045242794362
Country of Origin
Viet Nam
Dimensions
Length
33.25 in
Details
Battery Platform
M18 FUEL(TM)
Number of Speeds
3
Voltage
18 V
Product Type
Cordless Power Head
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Power Head
Equivalent Gas Engine Displacement
31 cc
Powerhead Attachment Series
Quik-Lok
Speed Settings
Variable
Power Source
Cordless
Number of Batteries to Operate
1
Housing Material
Glass Filled Nylon
Shaft Type
Straight
Color / Finish
Red/Black
Handle Material
Rubber
Brushless Motor
Yes
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 3, Battery Platform M18 FUEL(TM), Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 31 cc, Number of Batteries to Operate 1, Voltage 18 V, Powerhead Attachment Series Quik-Lok, Speed Settings Variable, Product Type Cordless Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.