Zoro Homepage

Battery Starter Kit, 5 Ah; 8 Ah, Li-Ion

  • Mfr # 48-59-1881, 48-11-1850

  • Zoro # G716209800


product price: $481.57
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1881, 48-11-1850
Zoro #
G716209800
UPC #
045242812639
Country of Origin
Multiple

Details

Item
Battery and Charger Kit
Shop By
Hot Buys
Green Environmental Attribute
Product is Rechargeable

Description

Battery Starter Kit, Battery Capacity 5 Ah, 8 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.