Beanie, Black, Unisex
Mfr # M750B
Zoro # G922254120
product price: $22.99
/eaSold in multiples of 10 for $229.90
Key Features
Insulated for Cold Conditions
Yes
Material
Acrylic
Style
Beanie
Size
One Size Fits All
Areas Covered
Ears, Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M750B
Zoro #
G922254120
UPC #
45242884759
Country of Origin
Cambodia
Dimensions
Size
One Size Fits All
Details
Color
Black
Insulated for Cold Conditions
Yes
Material
Acrylic
Style
Beanie
Areas Covered
Ears, Head
Description
Beanie, Style Beanie, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Head, Adjustment Type Not Applicable, Closure Type Not Applicable, Material 100 Percent Acrylic, Pattern Not Applicable, Color Black, Maximum Hat Size Not Applicable, Length 8 3/4 in, High-Visibility No, Size Not Applicable, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Face, Mouth, Neck, Cleaning and Care Instructions Machine Wash, Fabric Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.