Zoro Homepage

Beanie, Black, Unisex

  • Mfr # M751B

  • Zoro # G322254430


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M751B
Zoro #
G322254430
UPC #
45242884766
Country of Origin
Cambodia

Description

Beanie, Style Beanie, Garment Type Hat, Includes Lining Yes, Lining Material 100 Percent Polyester, Areas Covered Ears, Head, Adjustment Type Not Applicable, Closure Type Not Applicable, Material 2 Percent Spandex, 98 Percent Polyester, Pattern Not Applicable, Color Black, Maximum Hat Size Not Applicable, Length 8 3/8 in, High-Visibility No, Size Not Applicable, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Face, Mouth, Neck, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.