Beanie, Green, Unisex
Mfr # M750E
Zoro # G022254617
product price: $22.99
/eaSold in multiples of 10 for $229.90
Key Features
Areas Covered
Ears, Head
Size
One Size Fits All
Insulated for Cold Conditions
Yes
Style
Beanie
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M750E
Zoro #
G022254617
UPC #
45242109098
Country of Origin
Cambodia
Dimensions
Size
One Size Fits All
Details
Areas Covered
Ears, Head
Insulated for Cold Conditions
Yes
Style
Beanie
Material
Acrylic
Color
Green
Description
Beanie, Style Beanie, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Head, Adjustment Type Not Applicable, Closure Type Not Applicable, Material 100 Percent Acrylic, Pattern Not Applicable, Color Green, Maximum Hat Size Not Applicable, Length 8 3/4 in, High-Visibility No, Size Not Applicable, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Face, Mouth, Neck, Cleaning and Care Instructions Machine Wash, Fabric Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.