Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beanie, Red, Unisex

  • Mfr # M750R

  • Zoro # G522254292


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Size
One Size Fits All
Style
Beanie
Areas Covered
Ears, Head
Insulated for Cold Conditions
Yes
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M750R
Zoro #
G522254292
UPC #
45242109142
Country of Origin
Cambodia

Dimensions

Size
One Size Fits All

Details

Style
Beanie
Color
Red
Areas Covered
Ears, Head
Insulated for Cold Conditions
Yes
Material
Acrylic

Description

Beanie, Style Beanie, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Head, Adjustment Type Not Applicable, Closure Type Not Applicable, Material 100 Percent Acrylic, Pattern Not Applicable, Color Red, Maximum Hat Size Not Applicable, Length 8 3/4 in, High-Visibility No, Size Not Applicable, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Face, Mouth, Neck, Cleaning and Care Instructions Machine Wash, Fabric Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.