Zoro Homepage

Belt, 32 in Waist Sz, Black

  • Mfr # M760B-M

  • Zoro # G921908871


product price: $39.99
/ea
Sold in multiples of 8 for $319.92

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M760B-M
Zoro #
G921908871
UPC #
45242291816
Country of Origin
China

Description

Belt, Style Webbing Belt, Adjustment Type Friction Buckle, Belt Material Nylon, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 43 3/4 in, Maximum Waist Size 34 in, Color Black, Buckle Design No-Slip Friction Buckle, Features Tear Resistant, Material Style Weaved, Minimum Waist Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.