Bib Overall, Nylon, Polyester, Black, Medium Regular
Mfr # 262B-MR
Zoro # G110935022
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Size
Medium Regular
Color
Black
Material
Nylon, Polyester
Closure Type
Snap
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262B-MR
Zoro #
G110935022
UPC #
045242809110
Country of Origin
China
Dimensions
Size
Medium Regular
Details
Item
Bib Overall
Color
Black
Material
Nylon, Polyester
Closure Type
Snap
Gender
Men
Features
Polyester Insulation; Kneepad Pockets; Phone Pocket; Reinforced Knees
Hammer Loop
Yes
Lining Material
Polyester
Coverall Style
Sleeveless
Number of Outside Pockets
4
Water-Resistant
Yes
Description
Freeflex Insulated Bib Overalls,Black MR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.