Bib Overalls, 2XL, Black, Men's
Mfr # 262B-2XS
Zoro # G621909109
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Closure Type
Snap
Material
Nylon, Polyester
Size
2XL
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262B-2XS
Zoro #
G621909109
UPC #
45242809233
Country of Origin
China
Dimensions
Size
2XL
Details
Color
Black
Closure Type
Snap
Material
Nylon, Polyester
Gender
Men's
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Applicable, Gender Men's, Material Nylon, Polyester, Fabric Weight Not Applicable, Number of Outside Pockets 8, Includes Lining Yes, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Black, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 46 in, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.