Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, Gray, Unisex

  • Mfr # M850G-3030

  • Zoro # G921909250


product price: $129.99
/ea
Sold in multiples of 5 for $649.95
Free Shipping & Returns

Key Features

Closure Type
Buckle
Inseam
30 in
Gender
Unisex
Color
Gray
Size
30x30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M850G-3030
Zoro #
G921909250
UPC #
45242854097
Country of Origin
Pakistan

Dimensions

Size
30x30

Details

Closure Type
Buckle
Inseam
30 in
Gender
Unisex
Color
Gray
Material
Cotton

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Temperature Rating Not Applicable, Gender Unisex, Material Cotton, Fabric Weight Not Applicable, Number of Outside Pockets 9, Includes Lining No, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Gray, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Inseam 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.