Bib Overalls, Gray, Unisex
Mfr # M850G-3034
Zoro # G921909243
product price: $129.99
/eaSold in multiples of 5 for $649.95
Free Shipping & Returns
Key Features
Size
30x34
Inseam
34 in
Gender
Unisex
Material
Cotton
Closure Type
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M850G-3034
Zoro #
G921909243
UPC #
45242854110
Country of Origin
Pakistan
Dimensions
Size
30x34
Details
Inseam
34 in
Gender
Unisex
Material
Cotton
Closure Type
Buckle
Color
Gray
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Temperature Rating Not Applicable, Gender Unisex, Material Cotton, Fabric Weight Not Applicable, Number of Outside Pockets 9, Includes Lining No, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Gray, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Inseam 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.