Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, Gray, Unisex

  • Mfr # M850G-3634

  • Zoro # G521908783


product price: $129.99
/ea
Sold in multiples of 5 for $649.95
Free Shipping & Returns

Key Features

Closure Type
Buckle
Inseam
34 in
Gender
Unisex
Material
Cotton
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M850G-3634
Zoro #
G521908783
UPC #
45242854196
Country of Origin
Pakistan

Details

Closure Type
Buckle
Inseam
34 in
Gender
Unisex
Material
Cotton
Color
Gray

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Temperature Rating Not Applicable, Gender Unisex, Material Cotton, Fabric Weight Not Applicable, Number of Outside Pockets 9, Includes Lining No, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Gray, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Inseam 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.