Bib Overalls, M, Black, Men's
Mfr # 262B-MT
Zoro # G721908682
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Closure Type
Snap
Size
M
Color
Black
Material
Nylon, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262B-MT
Zoro #
G721908682
UPC #
45242809134
Country of Origin
China
Dimensions
Size
M
Details
Gender
Men's
Closure Type
Snap
Color
Black
Material
Nylon, Polyester
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Applicable, Gender Men's, Material Nylon, Polyester, Fabric Weight Not Applicable, Number of Outside Pockets 8, Includes Lining Yes, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Black, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 34 in, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.