Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, XL, Black, Men's

  • Mfr # 262B-XLS

  • Zoro # G821908438


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Black
Gender
Men's
Closure Type
Snap
Material
Nylon, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262B-XLS
Zoro #
G821908438
UPC #
45242809202
Country of Origin
China

Dimensions

Size
XL

Details

Color
Black
Gender
Men's
Closure Type
Snap
Material
Nylon, Polyester

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Applicable, Gender Men's, Material Nylon, Polyester, Fabric Weight Not Applicable, Number of Outside Pockets 8, Includes Lining Yes, Lining Material Not Applicable, Includes Suspenders Yes, Fly Closure Type Not Applicable, Waist Closure Buttons, Style Bib Overall, Color Black, Maximum Chest Size Not Applicable, Minimum Chest Size Not Applicable, Maximum Waist Size 42 in, Minimum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.