Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. BIG HAWG with Carbide Teeth Kit

  • Mfr # 49-56-9280

  • Zoro # G6277719


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
2 1/4 in
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Pilot Bits, 2-1/8 in Cutter, 2-9/16 in Cutter, 3-5/8 in Cutter, Arbor with Pilot Bit, File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9280
Zoro #
G6277719
UPC #
045242500734
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/4 in
Shield Dia.
Not Included
Pilot Drill Size
5/16 in
Thread Size
5/8"-18
Saw Sizes Included
2-1/8", 2-9/16", 3-5/8"
Saw Size Range
2 1/8 in to 3 5/8 in
Hole Cutter Sizes (Hole Cutters)
2 1/8 in, 2 9/16 in, 3 5/8 in
Hole Cutter Sizes
2 1/8 in, 2 9/16 in, 3 5/8 in
Cutting Depth - Maximum
2 5/16 in
Hole Cutter Size - Minimum
2 1/8 in
Hole Cutter Size - Maximum
3 5/8 in
Overall Diameter
2 1/8 in, 2 9/16 in, 3 5/8 in, 4 5/8 in
Pilot Drill Diameter
5/16 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
7 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Pilot Bits, 2-1/8 in Cutter, 2-9/16 in Cutter, 3-5/8 in Cutter, Arbor with Pilot Bit, File
Application
Wood Cutting
Replacement Arbor No.
Mfr. No. 49-56-9305
Item
Hole Cutter Kit
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Number of Teeth
1
Number of Hole Cutters
3
Materials Cut
Masonry, Nail-Embedded Wood, Wood
Primary Material Application
Wood
Number of Teeth (Hole Cutters Only)
3
For Workpiece Material
Masonry, Nail-Embedded Wood, Wood

Description

Milwaukee® Big HawgTM with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big HawgTM with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big HawgTM with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.