Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool BIT 35mm FORSTN 48-14-1376

BIT 35mm FORSTN (Discontinued)

  • Mfr # 48-14-1376
  • Zoro # G102717100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-14-1376
Zoro #
G102717100
UPC #
45242187041
Country of Origin
Unknown

Dimensions

Drilling Depth
1/2 in
Hole Saw Diameter
1-3/8 in
Length
7 in
Minimum Chuck Size Required
1/4 in

Details

Bit Type
Hole Saw
Hole Saw Type
Multipurpose
Number of Pieces
1
Teeth per Inch
1
Hole Saw Material
Bi-Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.