Zoro Homepage

BIT DRILL HAMMER 5/32X4X6IN

  • Mfr # 48-20-9155

  • Zoro # G014148900


product price: $28.69
/ea
Sold in multiples of 3 for $86.07

Key Features

Shank Type - Machining
Hex
Material - Machining
Carbide Tipped
Drill Bit Size
5/32 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-9155
Zoro #
G014148900
UPC #
45242546596
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
6 in

Details

Shank Type - Machining
Hex
Material - Machining
Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.