Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIT SHIP AUGER 3/8X6IN

  • Mfr # 48-13-0373

  • Zoro # G514656936


product price: $29.15
/ea

Key Features

Overall Length
6 in
Drill Bit Material
High Speed Steel
Finish - Machining
polished and coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0373
Zoro #
G514656936
UPC #
45242225743
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/8"

Details

Drill Bit Material
High Speed Steel
Finish - Machining
polished and coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.