Zoro Homepage

BIT SHIP AUGER 5/8X6IN

  • Mfr # 48-13-0623

  • Zoro # G014656887


product price: $34.55
/ea

Key Features

Overall Length
6.0 in
Diameter
0.625 in
Drill Bit Material
Alloy Steel
Finish - Machining
polished and coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0623
Zoro #
G014656887
UPC #
45242225767
Country of Origin
China

Dimensions

Overall Length
6.0 in
Drill Bit Size
5/8 in
Diameter
0.625 in

Details

Drill Bit Material
Alloy Steel
Finish - Machining
polished and coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.