Zoro Homepage

Blade Tape, 30 ft Blade

  • Mfr # 48-22-1230

  • Zoro # G315356301


product price: $32.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1230
Zoro #
G315356301
UPC #
045242822782
Country of Origin
Viet Nam

Dimensions

Blade Length - SAE
30 ft
Case Length
3 5/8 in
Case Height
3 3/8 in
Blade Width
1 3/8 in
Standout Length
15 ft
Blade Length - Metric
16 ft, 26 ft
Tape Length
30 ft

Description

Wide Blade Tape 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.