Reciprocating Saw Blade, Torch, 14 TPI, 6 in

  • Mfr # 48-01-2782

  • Zoro # G713756949


product price:  $7.69
/ea

Key Features

Teeth per Inch
14
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-01-2782
Zoro #
G713756949
UPC #
45242083589
Country of Origin
United States

Dimensions

Length
6 in

Details

Teeth per Inch
14

Description

The MILWAUKEE TOOL - 48-01-2782 is a reciprocating saw blade measuring 6 inches in length with 14 teeth per inch. These specifications describe the reciprocating saw blade specifications for compatible saws requiring a 6 in. blade with 14 TPI.

Key Features:

  • Blade length: 6 in.
  • Teeth per inch: 14 TPI.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.